Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Non-Woven Disc - CD Type - Finishing - Coarse Grade

  • Mfr # 43200

  • Zoro # G312506235


product price: $2.99
/ea
Sold in multiples of 50 for $149.50

Key Features

Grit
100
Abrasive Type
Non-Woven
Overall Diameter
2
Abrasive Material
Aluminum oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43200
Zoro #
G312506235
UPC #
97758432009
Country of Origin
Germany

Dimensions

Overall Diameter
2

Details

Grit
100
Abrasive Type
Non-Woven
Abrasive Material
Aluminum oxide
Grade
Coarse

Description

Recommended for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.