
2'' COMBIDISC Non-Woven Disc - CD Type - Finishing - Very Fine Grade
Mfr # 43203
Zoro # G112506244
product price: $2.99
/eaSold in multiples of 50 for $149.50
Key Features
Grade
Very Fine
Grit
280
Abrasive Type
Non-Woven
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43203
Zoro #
G112506244
UPC #
97758432030
Country of Origin
Germany
Details
Grade
Very Fine
Grit
280
Abrasive Type
Non-Woven
Abrasive Material
Aluminum oxide
Description
Recommended for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.