
2'' COMBIDISC Non-Woven Disc - CD Type - Surface Conditioning - Medium Grade
Mfr # 43181
Zoro # G212506540
product price: $1.45
/eaSold in multiples of 50 for $72.50
Key Features
Grade
Medium
Abrasive Type
Non-Woven
Grit
180
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43181
Zoro #
G212506540
UPC #
97758431811
Country of Origin
United States
Details
Grade
Medium
Abrasive Type
Non-Woven
Grit
180
Abrasive Material
Aluminum oxide
Description
Recommended for universal work on small and medium-sized metal surfaces, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matte and satin-finished surfaces.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.