Zoro Homepage
This item is Discontinued.
Pferd 2" COMBIDISC POLICLEAN PLUS Disc - Type CD 10PK 44840

2" COMBIDISC POLICLEAN PLUS Disc - Type CD 10PK (Discontinued)

  • Mfr # 44840
  • Zoro # G406377611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44840
Zoro #
G406377611
UPC #
97758448406
Country of Origin
Germany

Dimensions

Diameter
2"

Description

For coarse cleaning work such as removing paint, scale, heat discoloration, rust and adhesive residues in face-down grinding. The CD clamping system has a threaded connection with female thread (metal/plastic). Also compatible with the following commonly used systems: PSG, Power Lock Type II "turn on", SocAtt, Turn-On.


  • •The PLUS version (blue) has a considerably higher stock removal rate and a very good service life, and it is very aggressive.
  • •Reduced down time due to quick changes.
  • •Convenient to use due to simple handling and low-vibration working.
  • •No operational disruptions caused by sticking, slipping, or disengaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.