Zoro Homepage

2'' COMBIDISC POLICLEAN PLUS Disc - Type CD

  • Mfr # 44840

  • Zoro # G512506547


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Overall Diameter
2
Abrasive Material
Aluminum oxide
Color
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44840
Zoro #
G512506547
UPC #
97758448406
Country of Origin
Germany

Dimensions

Overall Diameter
2

Details

Abrasive Material
Aluminum oxide
Color
blue

Description

For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues in face-down grinding. POLICLEAN PLUS discs exhibit a higher stock removal rate with a very long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.