2'' COMBIDISC POLICLEAN PLUS Disc - Type CDR
Mfr # 44842
Zoro # G912506468
product price: $7.35
/eaSold in multiples of 10 for $73.50
Key Features
Quick Change System
CDR
Overall Diameter
2
Abrasive Material
Aluminum oxide
Color
blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44842
Zoro #
G912506468
UPC #
97758448420
Country of Origin
Germany
Dimensions
Overall Diameter
2
Details
Quick Change System
CDR
Abrasive Material
Aluminum oxide
Color
blue
Description
For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues in face-down grinding. POLICLEAN PLUS discs exhibit a higher stock removal rate with a very long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.