Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC RS Abrasive Disc - Type CDR - Aluminum Oxide A-PLUS - 50 Grit

  • Mfr # 40603

  • Zoro # G312507331


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Overall Diameter
2
Abrasive Material
Aluminum oxide A-PLUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40603
Zoro #
G312507331
UPC #
97758406031
Country of Origin
Germany

Dimensions

Overall Diameter
2

Details

Abrasive Material
Aluminum oxide A-PLUS

Description

RS type COMBIDISC abrasive discs are outstandingly well suited for weld dressing of backwards
repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on
combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside
of the tool, which allows backwards working. For universal applications from coarse to fine grinding, with a high stock removal rate and long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.