
2'' COMBIDISC RS Abrasive Disc - Type CDR - Silicon Carbide - 50 Grit
Mfr # 40588
Zoro # G112506312
product price: $1.45
/eaSold in multiples of 100 for $145.00
Key Features
Overall Diameter
2
Abrasive Material
Silicon Carbide
Grit
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40588
Zoro #
G112506312
UPC #
97758405881
Country of Origin
Germany
Dimensions
Overall Diameter
2
Details
Abrasive Material
Silicon Carbide
Grit
60
Description
RS type COMBIDISC abrasive discs are outstandingly well suited for weld dressing of backwards
repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on
combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside
of the tool, which allows backwards working. For universal grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aerospace industry, especially where SiC is the only approved brasive, e.g. for use on engine components.
repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on
combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside
of the tool, which allows backwards working. For universal grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aerospace industry, especially where SiC is the only approved brasive, e.g. for use on engine components.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.