
2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank
Mfr # 82893
Zoro # G3797138
product price: $15.56
/eaSold in multiples of 10 for $155.60
Key Features
Mounting Type
Shank
Max. RPM
20000
Arbor Hole Size
1/4" Shank
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82893
Zoro #
G3797138
UPC #
697940828933
Country of Origin
United States
Dimensions
Arbor Hole Size
1/4" Shank
Brush Dia.
2"
Dia. (In.)
2"
Wire Dia.
0.008"
Details
Mounting Type
Shank
Max. RPM
20000
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Item
Mtd Crimped Wheel Brush,.008 CS Wire,2"
Pack Type
Industrial packaging
Description
Mtd Crimped Wheel Brush,.008 CS Wire,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.