Zoro Homepage

2'' Mounted Felt Flap Wheel, 1'' Thick - 1/4'' Shank, Hard Grade

  • Mfr # 48547

  • Zoro # G712506194


product price: $21.69
/ea
Sold in multiples of 5 for $108.45

Key Features

Shank Size
1/4
Overall Diameter
2"
Flap Width
1 Inch
Grade
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48547
Zoro #
G712506194
UPC #
97758485470
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
2"
Flap Width
1 Inch

Details

Grade
Hard

Description

Mounted felt flap wheels are used for pre-polishing and high-gloss polishing on small to medium sized components.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.