Zoro Homepage

2" POLINOX Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade

  • Mfr # 44214

  • Zoro # G2661099


product price: $12.35
/ea
Sold in multiples of 20 for $247.00

Key Features

Diameter
2 in
Arbor Hole
8/32 in
Recommended Speed
5500 RPM
Number of Layers
2
Grit
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44214
Zoro #
G2661099
UPC #
097758442145
Country of Origin
Germany

Dimensions

Diameter
2 in

Details

Item
Polinox,Cross Buff,Al/Oxd,Very Fine,2"
Arbor Hole
8/32 in
Recommended Speed
5500 RPM
Number of Layers
2
Grit
280
Suitable Arbors
EDP 44830
Max RPM
9500

Description

Polinox,Cross Buff,Al/Oxd,Very Fine,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.