Zoro Homepage

2" POLISTAR-TUBE A/0 180 Grit - 4mm Bore, 6 Star Layers

  • Mfr # 44017

  • Zoro # G9619495


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Maximum Operating Speed
7,650 RPM
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44017
Zoro #
G9619495
UPC #
097758440172
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Item
Abrasive Star
Abrasive Material
Aluminum Oxide
Grade
Coarse
Maximum Operating Speed
7,650 RPM
Color
Red
Grit
180

Description

Abrasive Star, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 2 in, Maximum Operating Speed 7,650 RPM, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.