2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit

  • Mfr # 47226

  • Zoro # G2663433


product price:  $65.49
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Overall Length
50 Yards
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47226
Zoro #
G2663433
UPC #
097758472265
Country of Origin
Germany

Dimensions

Overall Length
50 Yards
Overall Width
2 in

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
400
Backing Material
Cloth

Description

Shop Roll,Resin,Heavy Duty,400 Grit,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.