Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Style C, 2 to 7/8", PR

  • Mfr # 84631

  • Zoro # G3811987


product price: $4.35
/pr
Sold in multiples of 2 for $8.70

Key Features

Fits Hole (In.)
2"
Dia. hole included in the set
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84631
Zoro #
G3811987
UPC #
697940846319
Country of Origin
United States

Dimensions

For Wheel Dia. (In.)
2 in
Dia. hole included in the set
7/8"
Dia. Hole Incl. In set
7/8 in

Details

Item
Adapter,Style C,2 to 7/8",PR
Fits Hole (In.)
2"
Shape
Style C

Description

Adapter,Style C,2 to 7/8 In.,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.