Zoro Homepage

2" Wall Natural Bristle Bristle, Paint Brush, Plastic Handle

  • Mfr # 89719

  • Zoro # G3797442


product price: $9.45
/ea
Sold in multiples of 20 for $189.00

Key Features

Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89719
Zoro #
G3797442
UPC #
697986897191
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Wall Brush,White Bristle,Ylw Hndl,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.