2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX

  • Mfr # 45473

  • Zoro # G2657319


product price:  $9.54
/ea
Sold in multiples of 10 for $95.40

Key Features

Flap Width
1"
Abrasive Material
Zirconia Alumina
Grit
60
Series
Pferdergonomics
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45473
Zoro #
G2657319
UPC #
097758454735
Country of Origin
Germany

Dimensions

Flap Width
1"
Overall Diameter
2
Shank Size
1/4"

Details

Item
Mounted Flap Wheel
Abrasive Material
Zirconia Alumina
Grit
60
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Backing Material
Cloth

Description

Mounted Flap Wheel,Z-Cool,60 Grit,2 In.x1 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.