Zoro Homepage

2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 120 Grit

  • Mfr # 45372

  • Zoro # G2653992


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Overall Diameter
2"
Flap Width
1"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45372
Zoro #
G2653992
UPC #
097758453721
Country of Origin
Spain

Dimensions

Overall Diameter
2"
Flap Width
1"

Details

Item
Quick Change Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
Abrasive Type
Coated
Backing Material
Cloth

Description

Flap Wheel,120 Grit,2 In.x1 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.