
2'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Silicon Carbide - 80 Grit
Mfr # 45427
Zoro # G512506127
product price: $8.35
/eaSold in multiples of 10 for $83.50
Key Features
Flap Width
1/2"
Abrasive Material
Silicon carbide SiC
Grit
80
Overall Diameter
2
Shank Size
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45427
Zoro #
G512506127
UPC #
97758454278
Country of Origin
Germany
Dimensions
Flap Width
1/2"
Overall Diameter
2
Shank Size
1/4
Details
Abrasive Material
Silicon carbide SiC
Grit
80
Backing Material
cloth
Description
On mounted flap wheels, coated abrasive flaps are arranged radially around the wheel axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.