24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim

  • Mfr # 89215

  • Zoro # G3797558


product price:  $42.45
/ea
Sold in multiples of 12 for $509.40

Key Features

Bristle Length
3"
Bristle Material
Horsehair/nylon mix
Block Material
Hardwood
Bristle Type
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89215
Zoro #
G3797558
UPC #
697986892158
Country of Origin
United States

Dimensions

Bristle Length
3"
Block Width
24"

Details

Bristle Material
Horsehair/nylon mix
Item
Floor Brush
Block Material
Hardwood
Bristle Type
Natural

Description

Fine Floor Sweep,Horsehair,Nylon,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.