Zoro Homepage

24" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade

  • Mfr # 89474

  • Zoro # G3797917


product price: $48.39
/ea
Sold in multiples of 12 for $580.68

Key Features

Material
neoprene
Application
Clean up Chemical or Petroleum Based Spills
Squeegee Frame Material
Cadmium Steel
Connection Type
Screw
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89474
Zoro #
G3797917
UPC #
697986894749
Country of Origin
United States

Dimensions

Squeegee Blade Width
24"
Width
24"

Details

Item
Straight Heavy Duty Floor Squeegee
Material
neoprene
Application
Clean up Chemical or Petroleum Based Spills
Squeegee Frame Material
Cadmium Steel
Connection Type
Screw

Description

Straight Floor Squeegee,Hvy Dty,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.