24398 Carbide Bur, Cylind. Radius End, STEEL Cut 1/4in x 5/8in x 1/4in Shank

  • Mfr # 24398-PFERD

  • Zoro # G911475222


product price:  $31.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24398-PFERD
Zoro #
G911475222
UPC #
-
Country of Origin
China

Description

PFERD 24398 Carbide Bur - Cylind. Radius End, STEEL Cut 1/4in x 5/8in x 1/4in Shank - SC-1PFERD produces an extensive range of top quality carbide burs and bi-metal hole saws. PFERD burs deliver very high stock removal performance over their entire service life, providing outstanding results in minimal time.With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.Materials that can be worked: Case-hardened steelsSteel, cast steelHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 700 N/mm1/4 > 220 HBSteelSteel, cast steelSteels up to 1,200N/mm1/4 < 38 HRCSteels up to 700 N/mm1/4 < 220 HBCast steelTool steels Applications: Milling outWeld dressingDeburringCutting out holesSurface workMillingWeld dressingDrive types: Flexible shaft driveStraight grinderRobot applicationsStationary machinesStationary machinesMachine tool Specifications: Bur dia.1/4Bur Length 5/8SCTI no.SC-1Shank dia.1/4Overall-Length 1-15/16CutSTEELPacking unit1 pcs.EDP number24398

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.