24602 Carbide Bur - Ball Shape, DBL Cut 3/4in x 11/16in x 1/4in Shank - SD-7

  • Mfr # 24602-PFERD

  • Zoro # G311475211


product price:  $72.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24602-PFERD
Zoro #
G311475211
UPC #
-
Country of Origin
China

Description

PFERD 24602 Carbide Bur - Ball Shape, DBL Cut 3/4in x 11/16in x 1/4in Shank - SD-7PFERD produces an extensive range of top quality carbide burs and bi-metal hole saws. PFERD burs deliver very high stock removal performance over their entire service life, providing outstanding results in minimal time.Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.Materials that can be worked: Hard aluminium alloysStainless steel INOXCase-hardened steelsSteel, cast steelHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCHardened, heat-treated steels over 700 N/mm1/4 > 220 HBGrey/nodular cast iron GG/GJL, GGG/GJSCast ironHigh-temperature-resistant materialsCobalt-based alloysOther non-ferrous metalsNickel-based alloys e. g. Inconell and HasteloyBlack cast iron GTS, GJMBAnnealed cast ironSteelSteel, cast steelSteels up to 1,200N/mm1/4 < 38 HRCSteels up to 700 N/mm1/4 < 220 HBCast steelAnnealed cast ironWhite annealed cast iron GTW, GJMWTool steels Applications: Milling outWeld dressingDeburringCutting out holesSurface workMillingWeld dressingDrive types: Flexible shaft driveStraight grinderRobot applicationsStationary machinesStationary machinesMachine tool Specifications: Bur dia.3/4Bur Length 11/16SCTI no.SD-7Shank dia.1/4Overall-Length 2-13/16CutDoublePacking unit1 pcs.EDP number24602

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.