
25105 Bearing Carbide Bur - EDGE Cut 45 Degrees 5/8in Dia x 1/8in, 1/4in Shank
Mfr # 25105-PFERD
Zoro # G911475215
product price:Â $186.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25105-PFERD
Zoro #
G911475215
UPC #
-
Country of Origin
China
Description
PFERD 25105 Bearing Carbide Bur - EDGE Cut 45 degree 5/8in x 1/8in, 1/4in ShankPFERD produces an extensive range of top quality carbide burs and bi-metal hole saws. PFERD burs deliver very high stock removal performance over their entire service life, providing outstanding results in minimal time.Carbide burs for work on edges are mainly used in steel and aluminum construction, and have been specifically designed for chamfering, deburring, and rounding of edges. PFERD offers burs for both flexible as well as for defined work on edges, including EDGE ALU designed with ALU cut for use on aluminum.Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterbORg and chamfering of defined 451/4 chamfer angles. The chamfers created using the EDGE Cutting System ECS are .047in +/- .007in wide.Materials that can be worked: Cobalt-based alloysOther non-ferrous metalsHigh-temperature-resistant materialsNickel-based alloys e. g. Inconell and HasteloyHard non-ferrous metalBronzeTitaniumTitanium alloysCopperSoft non-ferrous metalBrassZincCast ironGrey/nodular cast iron GG/GJL, GGG/GJSAnnealed cast ironBlack cast iron GTS, GJMBWhite annealed cast iron GTW, GJMWPlasticsFibre-reinforced duroplastics GRP, CRPThermoplasticsSteel, cast steelHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCase-hardened steelsTool steelsSteelSteels up to 1,200N/mm1/4less than or equal to < 38 HRCCast steelHardened, heat-treated steels over 700 N/mm1/4less than or equal to > 220 HBSteels up to 700 N/mm1/4less than or equal to < 220 HB Applications: ChamferingWork on edgesDeburringMillingWork on edgesWork on edges chamfering, roundingRoundingDrive types: Flexible shaft driveStraight grinderRobot applicationsStationary machinesStationary machinesMachine tool Specifications: Bur dia.5/8Bur Length 1/8Bur dia. d33/8SCTI no.SK-6Shank dia.1/4Overall-Length 2CutEDGEAngle90 1/4 Length l31/2Packing unit1 pcs.EDP number25105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.