25150 Bearing Carbide Bur - EDGE Cut 1/8in Radius 5/8in x 1/8in, 1/4in Shank

  • Mfr # 25150-PFERD

  • Zoro # G711475064


product price:  $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25150-PFERD
Zoro #
G711475064
UPC #
-
Country of Origin
China

Description

PFERD 25150 Bearing Carbide Bur - EDGE Cut 1/8in Radius 5/8in x 1/8in, 1/4in ShankPFERD produces an extensive range of top quality carbide burs and bi-metal hole saws. PFERD burs deliver very high stock removal performance over their entire service life, providing outstanding results in minimal time.Carbide burs for work on edges are mainly used in steel and aluminum construction, and have been specifically designed for chamfering, deburring, and rounding of edges. PFERD offers burs for both flexible as well as for defined work on edges, including EDGE ALU designed with ALU cut for use on aluminum.Concave radius burs for the production of precise radii. Cannot be re-sharpened. Suitable for the production and processing of 1/8,O outer radii.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalGrey/nodular cast iron GG/GJL, GGG/GJSCast ironHard non-ferrous metalBlack cast iron GTS, GJMBAnnealed cast ironSteelSteels up to 1,200N/mm1/4 < 38 HRCSteels up to 700 N/mm1/4 < 220 HBCast steelAnnealed cast ironTitaniumTitanium alloysWhite annealed cast iron GTW, GJMWTool steelsSteel, cast steelHardened, heat-treated steels over 1,200 N/mm2 over 38 HRC Applications: ChamferingWork on edgesDeburringMillingWork on edgesWork on edges chamfering, roundingRoundingDrive types: Flexible shaft driveStraight grinderRobot applicationsStationary machinesStationary machinesMachine tool Specifications: Bur dia.5/8Bur Length 1/8Bur dia. d33/8Shank dia.1/4Overall-Length 2CutEDGERadius1/8Length l31/2Packing unit1 pcs.EDP number25150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.