3-1/2" POLISTAR-TUBE A/0 180 Grit - 5mm Bore, 8 Star Layers
Mfr # 44037
Zoro # G9411884
product price: $26.49
/ea
Sold in multiples of 10 for $264.90
Key Features
Max. RPM
4,250 RPM
Grade
Coarse
Abrasive Material
Aluminum Oxide
Dia.
3 1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44037
Zoro #
G9411884
UPC #
097758440370
Country of Origin
Germany
Dimensions
Dia.
3 1/2 in
Overall Diameter
3 1/2 in
Connector Size
5 mm
Details
Item
Abrasive Star
Max. RPM
4,250 RPM
Grade
Coarse
Abrasive Material
Aluminum Oxide
Color
Red
Grit
180
Series
POLISTAR-TUBE
Abrasive Type
Coated
Product Type
Abrasive Stars
Maximum Operating Speed
4,250 RPM
Description
Abrasive Star, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 5 mm, Grade Coarse, Grit 180, Overall Diameter 3 1/2 in, Series POLISTAR-TUBE, Maximum Operating Speed 4,250 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Color Red, Product Type Abrasive Stars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.