Zoro Homepage

3'' COMBIDISC Abrasive Disc - Type CD - Silicon Carbide - 240 Grit

  • Mfr # 42424

  • Zoro # G012507327


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Grit
240
Abrasive Material
Silicon Carbide
Overall Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42424
Zoro #
G012507327
UPC #
97758424240
Country of Origin
Germany

Dimensions

Overall Diameter
3

Details

Grit
240
Abrasive Material
Silicon Carbide

Description

For universal grinding work on components made from aluminum, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.