Zoro Homepage

3" COMBIDISC Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit

  • Mfr # 42524

  • Zoro # G2650483


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Disc Diameter
3 in
Grit
320
Operating Speed (RPM)
5000 to 9000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42524
Zoro #
G2650483
UPC #
097758425247
Country of Origin
Germany

Dimensions

Disc Diameter
3 in

Details

Item
Combidisc,Al/Oxd,3",320 Grit
Grit
320
Operating Speed (RPM)
5000 to 9000 RPM

Description

Combidisc,Al/Oxd,3 In.,320 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.