Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' COMBIDISC Abrasive Disc - Type CDR - Aluminum Oxide A-PLUS - 120 Gt.

  • Mfr # 42678

  • Zoro # G812507374


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Abrasive Material
Aluminum oxide A-PLUS
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42678
Zoro #
G812507374
UPC #
97758426787
Country of Origin
Germany

Dimensions

Overall Diameter
3"

Details

Abrasive Material
Aluminum oxide A-PLUS
Grit
120

Description

For universal applications from coarse to fine grinding. Higher stock removal rate due to sturdy backing material. Particularly good for use in edge grinding due to high tear strength.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.