Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' COMBIDISC Abrasive Disc - Type CDR - Aluminum Oxide A-PLUS - 60 Gt.

  • Mfr # 42676

  • Zoro # G512507452


product price: $1.45
/ea
Sold in multiples of 50 for $72.50

Key Features

Abrasive Material
Aluminum oxide A-PLUS
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42676
Zoro #
G512507452
UPC #
97758426763
Country of Origin
Germany

Dimensions

Overall Diameter
3"

Details

Abrasive Material
Aluminum oxide A-PLUS
Grit
60

Description

For universal applications from coarse to fine grinding. Higher stock removal rate due to sturdy backing material. Particularly good for use in edge grinding due to high tear strength.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.