
3'' COMBIDISC Ceramic Disc - Type CDR - Ceramic Oxide - 120 Grit
Mfr # 42641
Zoro # G112506268
product price: $2.15
/eaSold in multiples of 50 for $107.50
Key Features
Overall Diameter
3
Abrasive Material
Ceramic oxide
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42641
Zoro #
G112506268
UPC #
97758426411
Country of Origin
Germany
Dimensions
Overall Diameter
3
Details
Abrasive Material
Ceramic oxide
Grit
120
Description
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.