Zoro Homepage

3'' COMBIDISC POLICLEAN PLUS Disc - Type CD

  • Mfr # 44841

  • Zoro # G812506483


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Abrasive Material
Aluminum oxide
Color
blue
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44841
Zoro #
G812506483
UPC #
97758448413
Country of Origin
Germany

Dimensions

Overall Diameter
3"

Details

Abrasive Material
Aluminum oxide
Color
blue

Description

For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues in face-down grinding. POLICLEAN PLUS discs exhibit a higher stock removal rate with a very long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.