Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' COMBIDISC RS Abrasive Disc - Type CDR - Aluminum Oxide A-PLUS - 80 Grit

  • Mfr # 40607

  • Zoro # G012506177


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Abrasive Material
Aluminum oxide A-PLUS
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40607
Zoro #
G012506177
UPC #
97758406079
Country of Origin
Germany

Dimensions

Overall Diameter
3"

Details

Abrasive Material
Aluminum oxide A-PLUS
Grit
80 PLUS

Description

RS type COMBIDISC abrasive discs are outstandingly well suited for weld dressing of backwards
repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on
combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside
of the tool, which allows backwards working. For universal applications from coarse to fine grinding, with a high stock removal rate and long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.