Zoro Homepage

3" Crimped Shank Mtd Wheel Brush - .008 SS Wire, 1/4" Shank

  • Mfr # 82912

  • Zoro # G3798389


product price: $31.55
/ea
Sold in multiples of 10 for $315.50

Key Features

Bristle Material
Stainless steel wire (INOX)
Wire Dia.
0.008"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82912
Zoro #
G3798389
UPC #
697940829121
Country of Origin
United States

Dimensions

Dia. (In.)
3"
Wire Dia.
0.008"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Mtd Crimped Wheel Brsh,.008 SS Wire,3"
Pack Type
Industrial packaging

Description

Mtd Crimped Wheel Brsh,.008 SS Wire,3 In., Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.