Zoro Homepage
This item is Discontinued.
Pferd 3" Mounted Felt Flap Wheel, 1" Thick - 1/4" Shank, Soft Grade 5PK 48550

3" Mounted Felt Flap Wheel, 1" Thick - 1/4" Shank, Soft Grade 5PK (Discontinued)

  • Mfr # 48550
  • Zoro # G806377419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48550
Zoro #
G806377419
UPC #
97758485500
Country of Origin
Germany

Dimensions

Diameter
3"
Shank diameter
1/4"

Details

Grade
Soft

Description

Due to their hardness and flexibility, felt points are used when the exact form of geometric shapes has to be maintained. Mounted felt flap wheels are used for pre-polishing and high-gloss polishing on small to medium-sized components.


  • •Can be freely shaped, meaning they can be used on complicated geometries.
  • •Precise retention of geometric shapes due to the hardness of these products.
  • •Low thermal load on the workpiece.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.