Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' Mounted Felt Flap Wheel, 2'' Thick - 1/4'' Shank, Soft Grade

  • Mfr # 48552

  • Zoro # G912506369


product price: $40.79
/ea
Sold in multiples of 5 for $203.95

Key Features

Shank Size
1/4
Overall Diameter
3"
Grade
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48552
Zoro #
G912506369
UPC #
97758485524
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
3"

Details

Grade
Soft

Description

Mounted felt flap wheels are used for pre-polishing and high-gloss polishing on small to medium sized components.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.