Zoro Homepage

3" Wall Natural bristles Bristle, Paint Brush, Plastic Handle

  • Mfr # 89716

  • Zoro # G3798809


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89716
Zoro #
G3798809
UPC #
697986897160
Country of Origin
United States

Dimensions

Brush Size
3"
Trim Length
1-3/4"
Brush Width
3"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Wall Brush,White Bristle,Green Hndl,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.