Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Flap Wheel, 3" x 1, 80 Grit, 1/4" Shank, Aluminum oxide

  • Mfr # 45209

  • Zoro # G2657212


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Flap Width
1"
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45209
Zoro #
G2657212
UPC #
097758452090
Country of Origin
Spain

Dimensions

Flap Width
1"
Overall Diameter
3
Shank Size
1/4

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Backing Material
Cloth

Description

Mounted Flap Wheels, also known as "flap wheels with shaft" per ISO 3919, are engineered for versatile grinding and surface finishing across a wide range of materials. These wheels feature coated abrasive flaps arranged radially in a fan-like structure around a durable central core, ensuring consistent performance and a smooth, controlled finish. The flaps are constructed with abrasive grains embedded in a strong, flexible cloth backing bonded with resinoid, offering excellent adaptability to irregular shapes and surface contours. Their flexible design makes them ideal for working on complex profiles and hard-to-reach areas, without compromising on material removal rate or finish quality. Ideal for deburring, blending, cleaning, and finishing operations on metal, wood, plastics, and moreusing straight grinders, power drills, or flexible shaft machines. For a universal abrasive tool that combines flexibility, efficiency, and precision, mounted flap wheels deliver excellent results in both workshop and industrial settings.


  • Radially arranged flaps for uniform wear and performance
  • Radially arranged flaps for uniform wear and performance
  • Durable cloth backing with resinoid bond for long tool life
  • Suitable for coarse to fine grinding applications
  • Complies with ISO 3919 designation: flap wheels with shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.