Zoro Homepage

3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit

  • Mfr # 45294

  • Zoro # G2655042


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Flap Width
1"
Abrasive Material
Ceramic Oxide
Abrasive Type
Coated
Series
Pferdergonomics
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45294
Zoro #
G2655042
UPC #
097758452946
Country of Origin
Germany

Dimensions

Flap Width
1"
Shank Size
1/4
Overall Diameter
3

Details

Item
Mounted Flap Wheel
Abrasive Material
Ceramic Oxide
Abrasive Type
Coated
Grit
40
Series
Pferdergonomics
Mounting Type
1/4" Shank
Backing Material
cloth

Description

Flap Wheel,Co-Cool,40 Grit,3 In.x1 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.