
3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit
Mfr # 45296
Zoro # G2655237
product price: $14.59
/eaSold in multiples of 10 for $145.90
Key Features
Flap Width
1"
Abrasive Material
Ceramic Oxide
Abrasive Type
Coated
Grit
80
Series
Pferdergonomics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45296
Zoro #
G2655237
UPC #
097758452960
Country of Origin
Germany
Dimensions
Flap Width
1"
Overall Diameter
3"
Shank Size
1/4"
Details
Item
Mounted Flap Wheel
Abrasive Material
Ceramic Oxide
Abrasive Type
Coated
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
Backing Material
Cloth
Description
Flap Wheel,Co-Cool,80 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.