
3" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX
Mfr # 45482
Zoro # G2655060
product price:Â $14.59
/ea
Sold in multiples of 10 for $145.90
Key Features
Flap Width
1"
Abrasive Material
Zirconia Alumina
Series
Pferdergonomics
Mounting Type
1/4" Shank
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45482
Zoro #
G2655060
UPC #
097758454827
Country of Origin
Germany
Dimensions
Flap Width
1"
Overall Diameter
3 in
Shank Size
1/4 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Zirconia Alumina
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
Backing Material
Cloth
Abrasive Type
Coated
Description
Flap Wheel,Z-Cool,80 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.