
3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit
Mfr # 45451
Zoro # G2652839
product price: $12.45
/eaSold in multiples of 10 for $124.50
Key Features
Overall Diameter
3"
Flap Width
1"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45451
Zoro #
G2652839
UPC #
097758454513
Country of Origin
Germany
Dimensions
Overall Diameter
3"
Flap Width
1"
Details
Item
Quick Change Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated
Description
Quick Flap Wheel,80 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.