Zoro Homepage

3'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Aluminum Oxide - 40 Grit

  • Mfr # 45220

  • Zoro # G512507445


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Flap Width
1/2"
Abrasive Material
Aluminum oxide A
Grit
40
Backing Material
Cloth
Overall Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45220
Zoro #
G512507445
UPC #
97758452205
Country of Origin
Spain

Dimensions

Flap Width
1/2"
Overall Diameter
3
Shank Size
1/4

Details

Abrasive Material
Aluminum oxide A
Grit
40
Backing Material
Cloth
Abrasive Type
Coated

Description

For universal applications from coarse to fine grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.