
3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit
Mfr # 45197
Zoro # G2657337
product price: $11.35
/eaSold in multiples of 10 for $113.50
Key Features
Flap Width
1/2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45197
Zoro #
G2657337
UPC #
097758451970
Country of Origin
Germany
Dimensions
Flap Width
1/2"
Shank Size
1/4
Overall Diameter
3
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Backing Material
Cloth
Description
Mount Flap Wheel,80 Grit,3 In.x1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.