Zoro Homepage
This item is Discontinued.
Pferd 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Ceramic oxide - 120 Grit 10PK 45459

3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Ceramic oxide - 120 Grit 10PK (Discontinued)

  • Mfr # 45459
  • Zoro # G406377796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45459
Zoro #
G406377796
UPC #
97758454599
Country of Origin
Germany

Dimensions

Diameter
3"
Shank diameter
1/4"

Details

Grit
120

Description

With mounted flap wheels, coated abrasive flaps are arranged radially around the core in a fan-like structure. The flexible flaps perfectly adapt to surface contours. The abrasive grain is embedded in the sturdy, flexible cloth backing material with a resinoid bond. In ISO 3919, mounted flap wheels are designated as "flap wheels with shaft." For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.


  • •Conforms to contours due to high flexibility.
  • •Consistently high stock removal rate throughout the entire service life as new, aggressive abrasive is constantly exposed.
  • •Can be used face-down very close to edges and in corners thanks to the flat, molded-core design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.