
3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 120 Grit
Mfr # 45432
Zoro # G2654071
product price: $11.39
/eaSold in multiples of 10 for $113.90
Key Features
Overall Diameter
3"
Flap Width
1/2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45432
Zoro #
G2654071
UPC #
097758454322
Country of Origin
Germany
Dimensions
Overall Diameter
3"
Flap Width
1/2"
Details
Item
Quick Change Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Series
Pferdergonomics
Mounting Type
Threaded Arbor Hole
Abrasive Type
Coated
Backing Material
Cloth
Description
Flap Wheel,120 Grit,3 In.x1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.