Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 2" POLINOX Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit

  • Mfr # 46217

  • Zoro # G2661150


product price: $27.51
/ea
Sold in multiples of 10 for $275.10

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46217
Zoro #
G2661150
UPC #
097758462174
Country of Origin
Germany

Dimensions

Overall Diameter
3
Shank Size
1/4

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
1/4" Shank

Description

Polinox,Al/Oxd,180 Grit,3 In.x2 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.