Zoro Homepage

30" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade

  • Mfr # 89479

  • Zoro # G3799667


product price: $65.19
/ea
Sold in multiples of 12 for $782.28

Key Features

Squeegee Blade Shape
Curved
Material
neoprene
Application
Industrial Use
Squeegee Frame Material
Cadmium Steel
Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89479
Zoro #
G3799667
UPC #
697986894794
Country of Origin
United States

Dimensions

Squeegee Blade Width
30"
Width
30"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Material
neoprene
Application
Industrial Use
Squeegee Frame Material
Cadmium Steel
Connection Type
Screw

Description

Curved Floor Squeegee,Heavy Duty,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.