Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" POLICAP Expanding Head - 1/8" Shank - Shape C

  • Mfr # 42011

  • Zoro # G2658859


product price: $4.69
/ea
Sold in multiples of 5 for $23.45

Key Features

Disc Diameter
3/16 in
Max. RPM
95000
Thickness
7/16 in
Shank Size
1/8 in
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42011
Zoro #
G2658859
UPC #
097758420112
Country of Origin
Germany

Dimensions

Disc Diameter
3/16 in
Thickness
7/16 in
Shank Size
1/8 in
Length
1-1/4 in

Details

Item
Policap Expndg Head,3/16",Shape C,1/8"
Max. RPM
95000

Description

Policap Expndg Head,3/16 In.,Shape C,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.