3/4" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank
Mfr # 83072
Zoro # G3813947
product price: $20.15
/eaSold in multiples of 10 for $201.50
Key Features
Bristle Type
Knot-Twisted
Abrasive Material
Steel wire (ST)
Brush Dia.
3/4 in
Wire Dia.
0.014 in
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83072
Zoro #
G3813947
UPC #
697940830721
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Wire Dia.
0.014 in
Details
Item
Cup Knot,End Flared,.014CS Wire,3/4 in
Bristle Type
Knot-Twisted
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
Cup Knot,End Flared,.014CS Wire,3/4 In., Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.