3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 150 Grit

  • Mfr # 41353

  • Zoro # G2664678


product price: $3.39
/ea
Sold in multiples of 100 for $339.00

Key Features

Diameter
3/4 in
Abrasive Material
Aluminum Oxide
Grit
150
Length
2-1/2 in
For Use With
EDP 42005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41353
Zoro #
G2664678
UPC #
097758413534
Country of Origin
Germany

Dimensions

Diameter
3/4 in
Length
2-1/2 in
Height
2-1/2 in

Details

Item
Spiral Bnd,GSB,150 Grit,3/4"x1/2"x2-1/2"
Abrasive Material
Aluminum Oxide
Grit
150
For Use With
EDP 42005
Recommended Speed
19000 to 26000 RPM

Description

Spiral Bnd,GSB,150 Grit,3/4 In.x1/2 In.x2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.